12 in. Downrod in Aged Pewter

You last purchased this on
 
Visual Comfort & Co. Fan

Universal Downrod 12 in. Downrod in Aged Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Universal Downrod 12 in. Downrod in Aged Pewter

  • Fast #
  • Part #VDR12AGP
  • Item #7361338
  • Manufacturer Part #DR12AGP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Pewter Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Decorative aged pewter finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Downrod
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Diameter:
1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
12 in
Material:
Steel
Power Source:
Hardwired
UL Listed:
No
Weight:
0.5 lb