13 in. 40W 4-Light Ceiling Fan Light Kit in Roman Bronze
Sea Gull 13 in. 40W 4-Light Ceiling Fan Light Kit in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is supplied with 1 light bulbs
- Uses necked glass only for thumb screw fitters
- 4 B10 Torpedo Candelabra 40 watt light bulbs
- The preferred brand choice of builders and electricians
- Decorative roman bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Energy Star Compliant:
- No
- Height:
- 4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 13 in