13W Medium E-26 Compact Fluorescent Base Ceiling Fan Light Kit in Roman Bronze
Sea Gull 13W Medium E-26 Compact Fluorescent Base Ceiling Fan Light Kit in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is supplied with 1 light bulbs
- This fixture has no pull chain switch and can only be used on fans that have light control built in. Specifically 5CY60 (Cyclone), 5CZ52 (Cozumel), 5BY52 (Bayshore), 5PE56 (Peninsula), 5WF52 (Weatherford), 5WF42 (Weatherford II)
- 2 Self Ballasted CFL Medium 13 watt light bulbs
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative roman bronze finish to accent and brighten your room
- UL listed for wet locations
- Offers energy saving fluorescent lighting
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Teardrop
- Height:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 10-1/4 in