143-3/4 in. 5-Light Medium E-26 Base Chandelier in Stardust
Ravenwood Manor 143-3/4 in. 5-Light Medium E-26 Base Chandelier in Stardust
Frequently Purchased Together
Product Details
- Supplied with pre-laced, adjustable 12-feet of wire and 10-feet of chain for ease of installation and to save you time
- Can be dimmable for a warm glow effect when attached to a dimmer switch
- Similar to a do-it-yourself project, adjust the height and the best exposed bulb to fit your style
- Supplied with 12 feet of wire
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
- 1-Year Warranty
- Designed and safety listed to live in damp and dry environments which allows for occasional water moisture but not direct water contact such as bathrooms, covered patios or porches
- A great choice for your do-it-yourself project
- Supplied with 10 feet of stardust chain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Ravenwood Manor
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Stardust
- Cord Length:
- 144 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21-5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11 lb
- Width:
- 25 in