18 in. Fan Downrod in Roman Bronze
Sea Gull 18 in. Fan Downrod in Roman Bronze
Frequently Purchased Together
Product Details
- Decorative roman bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Gull
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Diameter:
- 3/4 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 18 in
- Material:
- Steel
- Power Source:
- Hardwired
- Product Type:
- Downrod