2-Light LED Flushmount Ceiling in Polished Chrome

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Nash 2-Light LED Flushmount Ceiling in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Nash 2-Light LED Flushmount Ceiling in Polished Chrome

  • Fast #
  • Part #V7543605
  • Item #4801110
  • Manufacturer Part #75436-05
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 A19 Medium 60 watt light bulbs
  • Satin Etched glass diffuser
  • Featured in the decorative Nash collection
  • C-UL-US listed for damp locations
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Sleek architectural look with exclusive 'twist-lock' design makes installation and relamping easy with no exposed screws
  • Meets Title 24 energy efficiency standards
  • Easily converts to LED with optional replacement lamps
  • Decorative chrome finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Nash
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
6-1/2 ft
Diameter:
16-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
5-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
16-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
5.5 lb
Width:
16-3/4 in