24 in. Fan Downrod in Roman Bronze

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 24 in. Fan Downrod in Roman Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 24 in. Fan Downrod in Roman Bronze

  • Fast #
  • Part #VDR24RB
  • Item #2102026
  • Manufacturer Part #DR24RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Decorative roman bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sea Gull
Color Finish Category:
Bronze Tones
Color Finish Name:
Roman Bronze
Diameter:
3/4 in
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
24 in
Material:
Steel
Power Source:
Hardwired
Product Type:
Downrod