Sea Gull 27W 3-Blade Ceiling Fan with 60 in. Blade Span in Aged Pewter

Part #M3MAVR60AGP  |  Item #7359876  |  Manufacturer Part #3MAVR60AGP

$642.57 EACH

Color/Finish: Aged Pewter

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Maverick collection
  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Remote included for easy operation
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative aged pewter finish to accent and brighten your room

Green

Specifications

ADA Compliant: No

AMP: [0.35, 0.139, 0.041]

Blade Finish: Light Grey/Weathered Oak

Blade Pitch: 12°

Blade Span: 60 in

CEC Compliant: For Sale in CA

CFM: 6687

Collection: Sea Gull

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

Diameter: 60 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Estimated Annual Energy Cost: $6.00

Fan Speeds: 6

Green: [Yes, Energy Star]

Height: 13-1/4 in

Indoor Outdoor: Indoor

Lighting Style: Contemporary

Material: Steel

Number Of Blades: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 27