4-Light Bath Wall Light in Antique Brushed Nickel

You last purchased this on
 
Generation Lighting

Montreal 4-Light Bath Wall Light in Antique Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Montreal 4-Light Bath Wall Light in Antique Brushed Nickel

  • Fast #
  • Part #GL41183965
  • Item #4386810
  • Manufacturer Part #41183-965
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 A19 Medium 100 watt light bulbs
  • etched / white inside glass shades
  • Featured in the decorative Montreal collection
  • UL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Fixture may be mounted in the up or down position
  • Easily converts to LED with optional replacement lamps
  • Decorative antique brushed nickel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Montreal
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched White
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
9-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
4
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
9.6 lb
Width:
36-3/4 in