Generation Lighting
Sea Gull 52 in. 5-Blade Ceiling Fan in Matte White
Part #M5COM52RZW | Item #7036462 | Manufacturer Part #5COM52RZW
Product Details
- Featured in the decorative Colony Max collection
- Flush mount hardware is included
- Fixture is operated with a pull chain
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Decorative matte white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
AMP: 0.51
Blade Finish: Matte White
Blade Pitch: 12°
Blade Span: 52 in
CEC Compliant: For Sale in CA
CFM: 5030
Collection: Sea Gull
Color Finish: Matte White
Color Finish Category: Whites
Energy Star Compliant: No
Height: 12-4/5 in
Indoor Outdoor: Indoor
Material: Steel
Number Of Blades: 5
Power Source: Hardwired
UL Listed: Yes
Watts: 58