60 in. 5-Blade Ceiling Fan in Brushed Steel
Sea Gull 60 in. 5-Blade Ceiling Fan in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ENERGY STAR® Qualified
- Fixture is operated with a pull chain
- Featured in the decorative Bonneville Max collection
- Decorative brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- ETL listed for dry locations
Specifications
- ADA Compliant:
- No
- AMP:
- 0.56
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6837 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14-3/10 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 69 W