DESCRIPTION

  • 2 - Candelabra Torpedo 60w max
  • Coordinates with products in the Sea Gull Lighting Lancaster - Antique Brushed Nickel Collection
  • Decorative Antique Brushed Nickel Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room

Generation Lighting Sea Gull 60 W 2-Light Candelabra Post Lantern in Antique Brushed Nickel

GL8229965

Manufacturer Part #: 8229-965

Color/Finish

Antique Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Diameter
10 in
ETL Listed
No
Glass Type
Clear Beveled
Height
21-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Post Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
Torpedo
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
60
Width
10 in

Print