60W 3-Light Incandescent Ceiling Fan Light Kit with Frosted Glass in Rubberized White
Sea Gull 60W 3-Light Incandescent Ceiling Fan Light Kit with Frosted Glass in Rubberized White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is supplied with 1 light bulbs
- C-UL-US listed for damp locations
- 3 B10 Torpedo Candelabra 60 watt light bulbs
- The preferred brand choice of builders and electricians
- Decorative matte white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 11-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4 in