72 in. Fan Downrod in Brushed Steel

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 72 in. Fan Downrod in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 72 in. Fan Downrod in Brushed Steel

  • Fast #
  • Part #VDR72BS
  • Item #2101941
  • Manufacturer Part #DR72BS
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sea Gull
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Diameter:
1/2 in
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
72 in
Material:
Steel
Power Source:
Hardwired
Product Type:
Downrod