Premium Furniture Finish Blade Double Beveled in Dark Distressed Walnut
Sea Gull Premium Furniture Finish Blade Double Beveled in Dark Distressed Walnut
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative dark distressed walnut finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Dark Distressed Walnut
- Collection:
- Sea Gull
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Distressed Walnut
- Energy Star Compliant:
- No
- Length:
- 25 in
- Number of Blades:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Width:
- 7-3/8 in