Slope Ceiling Fan Adapter in Brushed Steel

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull Slope Ceiling Fan Adapter in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull Slope Ceiling Fan Adapter in Brushed Steel

  • Fast #
  • Part #VMC95BS
  • Item #2101486
  • Manufacturer Part #MC95BS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Sea Gull
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Energy Star Compliant:
No
Height:
3-1/4 in
Length:
5-1/4 in
Power Source:
Hardwired
UL Listed:
No
Width:
3-1/4 in