Urban Renewal 12-1/4 in. 100W 1-Light Wall Mount Medium E-26 Edison Bath Light in Dark Antique Brass

Part #GLWB1703DAB  |  Item #4726745  |  Manufacturer Part #WB1703DAB

$131.03 EACH

Color/Finish: Dark Antique Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Urban Renewal collection
  • 1 A19 Medium 100 watt light bulb
  • Dark antique brass die cast zinc shade
  • Can be used with regular A19 or an Antique style Light bulb 60 Watt A19 as shown.
  • Fixture may be mounted in the up or down position
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative dark antique brass finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Urban Renewal

Color Finish: Dark Antique Brass

Color Finish Category: Brass Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Dark Antique Brass, Zinc]

Height: 12-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 7-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Period Inspired

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.2

Width: 5-1/2 in