60W 3-Light Outdoor Wall Lantern in Antique Bronze

You last purchased this on
 
Visual Comfort & Co. Studio

Wellsworth 60W 3-Light Outdoor Wall Lantern in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Wellsworth 60W 3-Light Outdoor Wall Lantern in Antique Bronze

  • Fast #
  • Part #VOL13200ANBZ
  • Item #7549046
  • Manufacturer Part #OL13200ANBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3 B10 Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass
  • Featured in the decorative Wellsworth collection
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • ETL listed for wet locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Wellsworth
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
6-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
18-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Cast Aluminum
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Electric
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
7.26 lb
Width:
8-1/2 in