60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze
Wellsworth 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
- 4 B10 Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass
- Featured in the decorative Wellsworth collection
- Decorative antique bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- CETL listed for wet locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellsworth
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 26-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 10-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Cast Aluminum
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 15.4 lb
- Width:
- 12-1/2 in