60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Forged Iron

You last purchased this on
 
Generation Lighting

Yarmouth 60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Forged Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Yarmouth 60W 9-Light Candelabra E-12 Incandescent Chandelier in Antique Forged Iron

  • Fast #
  • Part #VF29779AF
  • Item #7537597
  • Manufacturer Part #F2977/9AF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Forged Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Featured in the decorative Yarmouth collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative antique forged iron finish to accent and brighten your room
  • Supplied with 7 feet of antique forged iron chain
  • Supplied with 20 feet of wire
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Yarmouth
Color Finish Category:
Iron Tones
Color Finish Name:
Antique Forged Iron
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
45-7/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
9
Origin:
Global
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
18 lb
Width:
26-3/8 in