Genova
700 Series 2 in. Hub Straight, DWV and Sanitary Schedule 40 PVC Tee
Part #G71120 | Item #1634640 | Manufacturer Part #71120
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM D-1785, ASTM D-2665
Application: Drain, Vent, Waste
CSA Certified: CSA B125.1, CSA B125.2
Clean Bagged: No
Collection: 700 Series
End Connection 1: Hub
End Connection 2: Hub
End Connection 3: Hub
End Connections: Hub
FM Approved: No
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Size 3: 2 in
Fitting Sizes: 2 in
Fitting Type: DWV, Sanitary, Straight
Material: Plastic
Material Type: PVC DWV
NSF Certified: Yes
Schedule Class: 40