DESCRIPTION

  • U-shaped gutter has patented ridges to resist clogging by ice and or debris

Genova Products Raingo® 10 ft. Gutter

GRW100

Color Finish

 

SPECIFICATIONS

Collection
Raingo®
Color Finish
White
Color Finish Category
Whites
Length
10 ft
Material
Plastic
Material Type
Vinyl
Width
5 in

Starting at
Call for Pricing
  • QUANTITY