DESCRIPTION

  • Connects to Raingo® gutter system

Genova Products Raingo® 2-1/2 in. x 10 ft. Downspout

GRW200

Color Finish

 

SPECIFICATIONS

Collection
Raingo®
Color Finish
White
Color Finish Category
Whites
Diameter
2-1/2 in
Length
10 ft
Material
Plastic
Material Type
Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY