3 in. PVC DWV Adapter

You last purchased this on
 
Genova

3 in. PVC DWV Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genova

3 in. PVC DWV Adapter

  • Fast #
  • Part #G61630
  • Item #1304541
  • Manufacturer Part #61630
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
No
Schedule Class:
SDR 30