DESCRIPTION

  • Adjustable metal ring which allows for easier toilet alignment

Genova Products 4 in. Schedule 30 PVC DWV Spigot Closet Flange

G65139

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
4 in
End Connection 1
Hub
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC
Schedule Class
30

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday