4 x 3 in. PVC DWV Schedule 30 Closet Flange with Knockout
4 x 3 in. PVC DWV Schedule 30 Closet Flange with Knockout
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Closet Flange Connection Type:
- Solvent Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- No