3 in. Hub Straight and DWV Schedule 30 PVC 22-1/2 Degree Elbow

You last purchased this on
 
Genova

600 Series 3 in. Hub Straight and DWV Schedule 30 PVC 22-1/2 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genova

600 Series 3 in. Hub Straight and DWV Schedule 30 PVC 22-1/2 Degree Elbow

  • Fast #
  • Part #G60830
  • Item #2389708
  • Manufacturer Part #60830
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sometimes called a "Sixteenth Bend"
  • Used to change direction in piping
  • Requires Certification

Specifications

ASTM:
ASTM D-2949, ASTM F-1488
Application:
Drainage
Clean Bagged:
No
Collection:
600 Series
Elbow Degree:
22-1/2 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
NSF Certified:
Yes
Schedule Class:
30