4 x 3 in. Spigot x Hub and DWV Schedule 30 PVC Bushing
600 Series 4 x 3 in. Spigot x Hub and DWV Schedule 30 PVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-2949, ASTM F-1488
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- 600 Series
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing, DWV
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Schedule Class:
- 30