2 x 1-1/2 in. Spigot x Hub Reducing and DWV Schedule 40 PVC Bushing

You last purchased this on
 
Genova

700 Series 2 x 1-1/2 in. Spigot x Hub Reducing and DWV Schedule 40 PVC Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genova

700 Series 2 x 1-1/2 in. Spigot x Hub Reducing and DWV Schedule 40 PVC Bushing

  • Fast #
  • Part #G70221
  • Item #1634638
  • Manufacturer Part #70221
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785, ASTM D-2665
Application:
Drainage
Clean Bagged:
No
Collection:
700 Series
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing, DWV
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Schedule Class:
40