DESCRIPTION

  • Has Dynamic Duo™
  • Utilized special washer which seals to either 1 1/2" or 1 1/4" tubular products, reducing the number of SKU's needed inventory
  • Utilized to adapt PVC pipe to tubular traps at wall or floor

Genova Products Hub x Slip DWV Trap Adapter

G722

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Slip
End Connections
Hub x Slip
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
Fitting Type
DWV, Reducing
Material
Plastic