DESCRIPTION

  • Adapts to a SCH 10 IPS (700 series) fitting hub to SCH 30 (600 series) pipe size

Genova Products Hub x Spigot Plastic DWV Bushing

G6530

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV, PVC
Schedule Class
30