DESCRIPTION

  • Adapts to standard female pipe threads
  • Teflon thread tape is recommended for threaded joints

Genova Products Male Plastic Adapter

G60430

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
30
Size
3 in x 3 in
Type
Straight