DESCRIPTION

  • Furnished without center stop so that stationary lengths of pipe can be spliced together

Genova Products Schedule 30 Hub Plastic Coupling

G60133

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
Schedule Class
30
Size
3 in x 3 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday