DESCRIPTION

Genova Products Hub Schedule 30 PVC Tee

G61130

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Sanitary, Straight
Material
Plastic
Material Type
PVC
Schedule Class
30