DESCRIPTION

  • Installs in vertical drain pipe to provide a cleanout opening close to the floor and flush with the finished wall

Genova Products Hub x FIP Schedule 30 PVC DWV Tee

G61330

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
FIP
End Connections
Hub x FIP
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Material
Plastic
Material Type
PVC-DWV
Schedule Class
30
Size
3 in
Type
DWV, Straight