DESCRIPTION

Genova Products Schedule 30 Plastic Cleanout Adapter with Plug

G6160

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
DWV, Straight
Material
Plastic
Schedule Class
30