DESCRIPTION

Genova Products Hub x Spigot Schedule 40 DWV Sanitary 90 Degree Street Elbow

GEN729

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Sanitary, Straight
Material
Plastic
Material Type
PVC
Schedule Class
40