DESCRIPTION

Genova Products Schedule 40 Hub Plastic Coupling

G70120

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday