DESCRIPTION

Genova Products Hub Schedule 40 Plastic Coupling

G70121

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
Schedule Class
40