DESCRIPTION

Genova Products Hub Schedule 40 PVC Tee

G71120

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CSA Certified
CSA B125.1, CSA B125.2
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Sanitary, Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
40