DESCRIPTION

Genova Products Hub Schedule 40 PVC Wye

G710

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
Schedule Class
40