DESCRIPTION

  • Adapts PVC fitting hub to tubular traps at wall or floor
  • Has Dynamic Duo™
  • Utilized special washer which seals to either 1 1/2" or 1 1/4" tubular products, reducing the number of SKU's needed inventory

Genova Products Spigot DWV Trap Adapter

G723

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Fitting Type
DWV, Reducing
Material
Plastic