DESCRIPTION

  • Turns 112° for offsets and discharge spouts
  • Used where the downspout changes in any direction

Genova Products Raingo® Standard Downspout Elbow

GRW201

Color Finish

 

SPECIFICATIONS

Collection
Raingo®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Vinyl

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY