3 x 9-1/4 x 9-1/4 in. 1-Compartment Foam Hinged Lid Container in White (Case of 100)
3 x 9-1/4 x 9-1/4 in. 1-Compartment Foam Hinged Lid Container in White (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable hinged lid and secure lock
- Cater to a wide range of carryout and storage needs
- Equipped to handle varied food temperatures
- Transport safe and easy to store
Specifications
- Color Finish Name:
- White
- Height:
- 3 in
- Length:
- 9-1/4 in
- Material:
- Foam
- Package Quantity:
- Case of 100
- Width:
- 9-1/4 in