3 x 9-1/4 x 9-1/4 in. 1-Compartment Large Foam Vent Container in White (Case of 100)

You last purchased this on
 
Genpak

3 x 9-1/4 x 9-1/4 in. 1-Compartment Large Foam Vent Container in White (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genpak

3 x 9-1/4 x 9-1/4 in. 1-Compartment Large Foam Vent Container in White (Case of 100)

  • Fast #
  • Part #GNPSN200V
  • Item #4632898
  • Manufacturer Part #GNP SN200V
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with Snap-It® closure for secure lock
  • Ideal for crispy or fried food and takeout
  • Venting keeps food from getting soggy
  • Transport safe and easy to store
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
3 in
Length:
9-1/4 in
Material:
Foam
Package Quantity:
Case of 100
Width:
9-1/4 in