1/3 hp 1075 RPM 115V Blower Motor

This product has been replaced by

MARS 1075 RPM 115V Blower Motor
MARS 1/3 hp 1075 RPM 115V Single Phase Blower Motor
Manufacturer Part #10585
You last purchased this on
 
Genteq

1/3 hp 1075 RPM 115V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

MARS 1075 RPM 115V Blower Motor
MARS 1/3 hp 1075 RPM 115V Single Phase Blower Motor
Manufacturer Part #10585
Genteq

1/3 hp 1075 RPM 115V Blower Motor

  • Fast #
  • Part #MAR03585
  • Item #171848
  • Manufacturer Part #03585
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible rotation
  • OAO enclosure
  • Direct drive
  • Includes 2-1/4" resilient rings
  • Capacitor requirement noted on motor label
  • Features 26" leads
  • All angle sleeve bearing
  • Requires Certification

Documents


Specifications

AMP:
6.4
Cord Length:
2.16 ft
Diameter:
5-1/2 in
Fan Speeds:
3
Frame Size:
48
Horsepower:
1/3 hp
MFD Rating -:
5/370 mfd
Motor Enclosure:
Open
Origin:
Global
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
115V
Watts:
249 W