1/4 hp 1075 RPM 230V Single Phase Condenser Motor

This product has been replaced by

MARS 1075 RPM Condenser Motor
MARS 1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
Manufacturer Part #10728
You last purchased this on
 
Genteq

1/4 hp 1075 RPM 230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

MARS 1075 RPM Condenser Motor
MARS 1/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
Manufacturer Part #10728
Genteq

1/4 hp 1075 RPM 230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR03728
  • Item #171859
  • Manufacturer Part #03728
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible rotation
  • TEAO enclosure
  • Condenser fan
  • Through bolt or band mounting
  • Capacitor requirement noted on motor label
  • Features 26" leads
  • Up/down design sleeve bearing
  • Requires Certification

Documents


Specifications

AMP:
1.7
Cord Length:
4 ft
Diameter:
5-1/2 in
Frame Size:
48
Horsepower:
1/4 hp
MFD Rating -:
5/370 mfd
Motor Enclosure:
Totally Enclosed
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
Yes
Volts:
230V
Watts:
186.5 W