1 hp 1070 RPM 115/230V

You last purchased this on
 
Genteq

Evergreen™ IM 1 hp 1070 RPM 115/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Genteq

Evergreen™ IM 1 hp 1070 RPM 115/230V

  • Fast #
  • Part #MAR06010
  • Item #3874764
  • Manufacturer Part #06010
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Four speed selections for heating and cooling
  • Optimized constant fan speed
  • Integrated with HVAC system controls/operation
  • Reduce truck stock, no capacitors to change out or stock
  • Requires Certification

Documents


Specifications

Collection:
Evergreen™ IM
Diameter:
5-1/2 in
Frame Size:
48
Horsepower:
1/2 - 1 hp
Motor Enclosure:
Open
Origin:
Global
Phase:
Single Phase
Product Type:
ECM Blower Motor
RPM:
1070
RPM Range:
900-1150
UL Listed:
Yes
Volts:
115/230V