Geo-Flo Products
1-1/4 x 1 in. Socket Fusion x Hose Barb Fusion Adapter
Part #GPFA54HB | Item #7504264 | Manufacturer Part #PFA54HB
Call for Pricing
EACH
Fitting Sizes:
1-1/4 in x 1 inProduct Details
Documents
Specifications
End Connection 1: Socket Fusion
End Connection 2: Hose Barb
End Connections: Socket Fusion x Hose Barb
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1 in
Fitting Sizes: 1-1/4 in x 1 in
Tool Type: Adapter