1/6 hp 230V Cast Iron Circulator Pump for GPM-1 Flow Centers
1/6 hp 230V Cast Iron Circulator Pump for GPM-1 Flow Centers
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- GPM-1 Flow Centers
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Horsepower:
- 1/6 hp
- Material:
- Cast Iron
- Product Type:
- Circulator Pump
- UL Listed:
- No
- Volts:
- 230V